Check Availability
  • YAMAHA 

    Outdoor Speakers, Indoor/Outdoor, Black

  • Item # 52JG95
  • Mfr. Model # NS-AW150
Outdoor Speakers, Indoor/Outdoor, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JG95
Mfr. Model # NS-AW150
UNSPSC #52161512
Shipping Weight 7.7 lbs
Country of Origin Malaysia *
Item Outdoor Speakers
Type Indoor/Outdoor
Overall Height (In.) 10
Overall Width (In.) 5-3/16
Overall Length (In.) 6
Enclosure Color Black
Enclosure Material Plastic
Tweeter Dia. (In.) 1/2
Tweeter Composition PEI
Woofer Dia. (In.) 5
Woofer Composition Mica/Polypropylene
Max. Wattage 120
Sensitivity (dB) 86
Impedance (Ohms) 6
Frequency Response 55 Hz to 40 kHz
Weight (Lbs.) 8.4
For Use With Outdoor Sound Systems
Includes (2) Speaker Bases, (2) Mounting Brackets, (2) Safety Chains, (2) L-Brackets, (2) L-Bracket Screws, (4) Large Bracket Screws, (2) Mega Mounting Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.