Check Availability
  • YALE REAL LIVING 

    2.67" x 5.03" Digital Door Viewer, Silver

  • Item # 54EJ61
  • Mfr. Model # AYRD-DDV8032-619
2.67" x 5.03" Digital Door Viewer, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54EJ61
Mfr. Model # AYRD-DDV8032-619
UNSPSC #46171610
Shipping Weight 0.48 lbs
Country of Origin China *
Item Digital Door Viewer
Color Silver
Height 2.67"
Width 5.03"
Depth 0.59"
Barrel Dia. 9/16"
Door Thickness 1-3/4" to 4"
Display 3.5" LCD
Power Supply AAA Battery
Includes (2) AAA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov