Check Availability
  • YALE 

    Manual Hydraulic Yale 5821-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 21T074
  • Mfr. Model # 5821 x 690
Manual Hydraulic Yale 5821-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze Door Closer,Cast Iron,12-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The YALE® 1100 Series door closer features a medium-size body and spring for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep, latch, speed, and back check. Adjust for door sizes 1 to 4 (Grade 1). Unitrol® arm type is suitable for doors with high exposure to winds and abuse. Heavy-gauge arm material, arm pivot/elbow with larger bearings, spring stop absorbs 30 lb. or force, and highly controlled stop. Parallel mount only. Nonhanded hold-open door closer is not permitted on fire doors.
Show More Close
 

Technical Specifications

Item # 21T074
Mfr. Model # 5821 x 690
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 13.85 lbs
Country of Origin South Korea *
Closer Brand Yale
Item Door Closer
Closer Series Yale 5821
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Cast Iron
Arm Type Unitrol(R)
Color Dark Bronze
Housing Height 3-1/2"
Housing Length 12-1/4"
Housing Depth 2-1/4"
Includes Self Drilling Screws
Projection from Wall 2-1/4"
Spring Size Adjustable 1 to 6
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms