Check Availability
  • YALE 

    Manual Hydraulic Yale 5811-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 21T066
  • Mfr. Model # 5811 x 690
Manual Hydraulic Yale 5811-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze Door Closer,Hold Open,Iron,12-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The YALE® 1100 Series door closer features a medium-size body and spring for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep, latch, speed, and back check. Adjust for door sizes 1 to 4 (Grade 1). Closer has a standard arm which is suitable for doors with low exposure to wind and abuse. For regular, top jamb, and parallel arm installation. Adjust for door sizes 1 to 4 (Grade 1). Nonhanded hold-open closer is not permitted for use on fire doors.
Show More Close
 

Technical Specifications

Item # 21T066
Mfr. Model # 5811 x 690
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 12.95 lbs
Country of Origin South Korea *
Closer Brand Yale
Item Door Closer
Closer Series Yale 5811
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Cast Iron
Arm Type Standard
Color Dark Bronze
Housing Height 3-1/2"
Housing Length 12-1/4"
Housing Depth 2-1/4"
Includes Self Drilling Screws
Projection from Wall 2-1/4"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms