Check Availability
  • YALE 

    Manual Hydraulic Yale 5801-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 48GG10
  • Mfr. Model # 5801DL x 689
Manual Hydraulic Yale 5801-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With cast-iron construction that helps increase body life and reduce leakage this YALE door closer features adjustable backcheck, closing speed and latching speed. Extra heavy-duty model has pinion operation with tri-style packed regular and parallel arm and top jamb mounting. Suitable for use in commercial applications.
Show More Close
 

Technical Specifications

Item # 48GG10
Mfr. Model # 5801DL x 689
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 12.3 lbs
Country of Origin Slovakia *
Closer Brand Yale
Item Door Closer
Closer Series Yale 5801
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Aluminum Painted
Arm Material Cast Iron
Arm Type Standard
Color Aluminum
Housing Height 3-1/2"
Housing Length 12-1/4"
Housing Depth 2-1/4"
Includes Plastic Cover
Max. Door Opening 130 Degrees
Mounting Hardware Included
Projection from Wall 2-1/4"
Spring Size Adjustable 1 to 6
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms