Check Availability
  • YALE 

    Manual Hydraulic Yale 51-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 30ZF06
  • Mfr. Model # 51BFX 689
Manual Hydraulic Yale 51-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ZF06
Mfr. Model # 51BFX 689
UNSPSC #30171514
Shipping Weight 6.81 lbs
Country of Origin USA *
Closer Brand Yale
Item Door Closer
Closer Series Yale 51
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Aluminum Painted
Arm Material Aluminum
Arm Type Non-Hold Open
Color Aluminum
Exterior Door Width 48"
Housing Height 2-5/8"
Housing Length 9-3/4"
Housing Depth 2-7/8"
Includes Self Tapping Screws, Machine Screws
Interior Door Width 36"
Max. Door Opening 140 Degrees
Mounting Hardware Included
Projection from Wall 2-7/8"
Spring Size Adjustable 1 to 4
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms