Check Availability
  • YALE 

    Manual Hydraulic Yale 4400-Series Door Closer, Heavy Duty Interior and Exterior, White

  • Item # 423P19
  • Mfr. Model # 4400ST 556 WHITE
Manual Hydraulic Yale 4400-Series Door Closer, Heavy Duty Interior and Exterior, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423P19
Mfr. Model # 4400ST 556 WHITE
UNSPSC #30171514
Shipping Weight 10.0 lbs
Country of Origin USA *
Closer Brand Yale
Item Door Closer
Closer Series Yale 4400
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 1
ADA Compliant Yes
Finish Aluminum Painted
Arm Material Cast Iron
Arm Type Slide Track Pull Side
Color White
Exterior Door Width 32" to 48"
Housing Height 3-7/8"
Housing Length 13-5/8"
Housing Depth 2-1/8"
Includes Arm, Track, Full Size Cover
Interior Door Width 32" to 48"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Projection from Wall 2-1/8"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms