Check Availability
  • YALE 

    Manual Hydraulic Yale 4400-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 28XR37
  • Mfr. Model # 4400 689
Manual Hydraulic Yale 4400-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XR37
Mfr. Model # 4400 689
UNSPSC #30171514
Shipping Weight 9.65 lbs
Country of Origin USA *
Closer Brand Yale
Item Door Closer
Closer Series Yale 4400
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 1
ADA Compliant No
Finish Natural
Arm Material Cast Aluminum
Arm Type Regular, Parallel and Top Jamb
Color Aluminum
Exterior Door Width Up to 48"
Housing Height 3-7/8"
Housing Length 13-5/8"
Housing Depth 2-5/8"
Includes Mounting Screws, Full Size Plastic Cover
Interior Door Width Up to 54"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms