Check Availability
  • YALE 

    Manual Hydraulic Yale 3301-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 52CC29
  • Mfr. Model # UNI3311 x 690
Manual Hydraulic Yale 3301-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CC29
Mfr. Model # UNI3311 x 690
UNSPSC #30171514
Shipping Weight 7.0 lbs
Country of Origin USA *
Closer Brand Yale
Item Door Closer
Closer Series Yale 3301
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Steel
Arm Type Heavy Duty Unitrol Hold Open
Color Dark Bronze
Exterior Door Width 48"
Housing Height 2-3/4"
Housing Length 13"
Housing Depth 2-1/2"
Includes Slim Line Cover, Mounting Template
Interior Door Width 48"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Projection from Wall 2-1/8"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms