Check Availability
  • YALE 

    Manual Hydraulic Yale 2701-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 5VRZ8
  • Mfr. Model # 2701 x 690
Manual Hydraulic Yale 2701-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze Door Closer, Multi-Size Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equip fire door assemblies with a rack-and-pinion closer, designed with a lightweight aluminum alloy body. It features a standard arm, which is suitable for doors with low exposure to wind and abuse. The closer also allows users to adjust closing, sweep, latch, speed, and backcheck. Use in regular, top jamb, and parallel arm installation.
Show More Close
 

Technical Specifications

Item # 5VRZ8
Mfr. Model # 2701 x 690
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 7.52 lbs
Country of Origin South Korea *
Closer Brand Yale
Item Door Closer
Closer Series Yale 2701
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 1, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Aluminum
Arm Type Regular, Parallel
Color Dark Bronze
Exterior Door Width 48"
Housing Height 2-1/2"
Housing Length 13"
Housing Depth 2-3/4"
Includes Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior Door Width 48"
Max. Door Opening 180 Degrees
Projection from Wall 2-1/8"
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms