Check Availability
Manual Hydraulic Yale 1111-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze
  • YALE 

    Manual Hydraulic Yale 1111-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 5VRZ0
  • Mfr. Model # 1111BFx 690
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Yale® door closer is a heavy-duty closer with larger body and spring. Lightweight aluminum alloy body. Features adjustments for coding, sweep, latch, speed, and back check. Closers have a standard arm which is suitable for doors with low exposure to wind and abuse. For regular, top jamb, and parallel arm installation.
Show More Close
 

Technical Specifications

Item # 5VRZ0
Mfr. Model # 1111BFx 690
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 6.5 lbs
Country of Origin South Korea *
Closer Brand Yale
Item Door Closer
Closer Series Yale 1111
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 1, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Aluminum
Arm Type Regular, Parallel
Color Dark Bronze
Exterior Door Width 36"
Housing Height 1-7/8"
Housing Length 9-1/16"
Housing Depth 2-5/8"
Includes Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior Door Width 48"
Max. Door Opening 180 Degrees
Projection from Wall 2-7/8"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms