Check Availability
  • YALE 

    Manual Hydraulic Yale 1104-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 5VRY8
  • Mfr. Model # 1104BCX690
  • (1)
Manual Hydraulic Yale 1104-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The YALE® 1100 Series door closer features a medium-size body and spring for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep, latch, speed, and back check. Closer has a standard arm which is suitable for doors with low exposure to wind and abuse. For regular, top jamb, and parallel arm installation. Adjust for door sizes 1 to 4 (Grade 1). Nonhanded.
Show More Close
 

Technical Specifications

Item # 5VRY8
Mfr. Model # 1104BCX690
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 5.8 lbs
Country of Origin South Korea *
Closer Brand Yale
Item Door Closer
Closer Series Yale 1104
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant No
Finish Dark Bronze Painted
Arm Material Aluminum
Arm Type Regular, Parallel
Color Dark Bronze
Exterior Door Width 36"
Housing Height 1-7/8"
Housing Length 9-1/16"
Housing Depth 2-5/8"
Includes Adjustable, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior Door Width 48"
Max. Door Opening 180 Degrees
Projection from Wall 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms