Check Availability
  • YALE 

    Dark Bronze Painted Door Closer Cover, 1 EA

  • Item # 418V15
  • Mfr. Model # 1100COV 690
Dark Bronze Painted Door Closer Cover, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 418V15
Mfr. Model # 1100COV 690
UNSPSC #30171514
Shipping Weight 0.5 lbs
Country of Origin South Korea *
Item Door Closer Cover
For Use With Mfr. No. YYDC201 690, YDC204 690
Finish Dark Bronze Painted
Color Dark Bronze
Length 12"
Standards ANSI BHMA Grade 1, UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions