Check Availability
  • YAESU 

    Pro-X Series 200-Channel VHF Analog Aviation Radio

  • Item # 40JC31
  • Mfr. Model # FTA550
Pro-X Series 200-Channel VHF Analog Aviation Radio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC31
Mfr. Model # FTA550
UNSPSC #43191510
Shipping Weight 1.85 lbs
Country of Origin Japan *
Radio Application Aviation
Radio Classification General
Radio Series YAESU Pro-X
Digital/Analog Analog
Band Type VHF
Number of Channels 200
Output Watts 5
Waterproof Yes
Item Portable Two Way Radios
Frequency 108 to 136.975 MHz
Display Type LCD
License Required No
FCC Narrow Band Compliant No
Length 1-3/10"
Width 2-2/5"
Height 5-1/5"
Battery Type Alkaline
IP Rating X5
Navigation Aids VOR/ILS
Outdoor Range (Miles) 5
Channel Scan Yes
Battery Life 8 hr.
Color Black
Includes Cigarette Lighter DC/DC Converter, Antenna, Belt Clip, Headset Adapter Cable, Alkaline Battery Tray and USB Cable
Features NOAA Weather Channel Receive, NOAA Weather Alert, Backlit Keypad, Display with Dimmer, Loud Audio, Easy to Operate Menu
Standards FCC
Radio Type Handheld
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms