Check Availability
  • Parts
  • XYLEM-BELL & GOSSETT 

    Motor, 3/4 HP, 208/230/460V, 3 Phase

  • Item # 42FK95
  • Mfr. Model # 111049
Motor, 3/4 HP, 208/230/460V, 3 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42FK95
Mfr. Model # 111049
UNSPSC #0
Shipping Weight 32.9 lbs
Country of Origin USA *
Item Motor, 3/4 HP, 208/230/460V, 3 Phase
Type 2.45-2.4/1.2A, 1750 rpm
For Use With Series 60 or1522 Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.