Check Availability
  • XYRON 

    Laminating Machine,Heat Free

  • Item # 49EW51
  • Mfr. Model # XRN624672
Laminating Machine,Heat Free
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EW51
Mfr. Model # XRN624672
UNSPSC #44102801
Shipping Weight 20.0 lbs
Country of Origin China *
Item Laminating Machine
Lamination Heat Free
Length 6-1/8"
Width 13-7/8"
Height 7"
Max. Document Width 12"
Thickness 3 mil.
For Use With Mfr. No. XRN100128, XRN145612
* This product's country of origin is subject to change

Compliance and Restrictions