Check Availability
  • XYRON 

    Laminating Film Cartridge, 100 ft. L

  • Item # 49EW49
  • Mfr. Model # XRNAT1256100
Laminating Film Cartridge, 100 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EW49
Mfr. Model # XRNAT1256100
UNSPSC #44102001
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Laminating Film Cartridge
Type Repositionable Adhesive
Roll Size 12" x 100 ft.
Length 100 ft.
Width 12"
Finish Gloss
Thickness 3.2 mil
For Use With Mfr. No. XRNXM1255
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.