Check Availability
Sorbent for Heavy Metals
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT54
Mfr. Model # 8001
UNSPSC #46151605
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sorbent for Heavy Metals
Description/Special Features Sorbent for Removal of Heavy Metals from Water
Number of Tests 0
Operating Temp. Range 0 Degrees to 50 Degrees C
Form Pellets
Length 3mm
Width 1mm
Size 100g
Shelf Life 12 mo.
* This product's country of origin is subject to change