Check Availability
  • XPLOSENS 

    Peroxides Prevention Indicating Pellets

  • Item # 34CT52
  • Mfr. Model # 3002
Peroxides Prevention Indicating Pellets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT52
Mfr. Model # 3002
UNSPSC #46151605
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Peroxides Prevention Indicating Pellets
Description/Special Features Indicating Pellets for Peroxide Prevention
Number of Tests 0
Operating Temp. Range 0 Degrees to 50 Degrees C
Treats Up To 8L
Form Nanometric Pellets
Length 3mm
Width 1mm
Size 80g
Shelf Life 12 mo.
* This product's country of origin is subject to change