Check Availability
  • XPLOSENS 

    Peroxide Neutralization Reagent

  • Item # 34CT53
  • Mfr. Model # 3004
Peroxide Neutralization Reagent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT53
Mfr. Model # 3004
UNSPSC #46151605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Peroxide Neutralization Reagent
Description/Special Features Reagent Powder for Peroxide Neutralization
Number of Tests 0
Operating Temp. Range 0 Degrees to 50 Degrees C
Treats Up To 100L
Form Powder
Length 3mm
Width 1mm
Size 50g
Shelf Life 12 mo.
* This product's country of origin is subject to change