Check Availability
  • XPLOSENS 

    Peroxide Detection Test Strips

  • Item # 34CT51
  • Mfr. Model # 3003
Peroxide Detection Test Strips
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT51
Mfr. Model # 3003
UNSPSC #46151605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Peroxide Detection Test Strips
Description/Special Features Test Strips Used to Detect Peroxides in Organic Solvents and Aqueous Solutions, 0-50, 50-100, 100-250, 250-350, 350-500 ppm
Number of Tests 50
Operating Temp. Range 0 Degrees to 50 Degrees C
Form Test Strips
Length 2-1/2"
Width 1/4"
Size 50 Strips
Shelf Life 9 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In