Check Availability
Peroxide Based Explosives Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 34CT57
Mfr. Model # 1005
UNSPSC #46151605
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Peroxide Based Explosives Detector
Description/Special Features Explosives Detection Ink to Test Suspicious Items for Peroxide Based Explosives (TATP,HMTD, Etc)
Number of Tests 100+
Operating Temp. Range 0 Degrees to 50 Degrees C
Form Reagent
Length 2-3/4"
Width 1/16"
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.