Check Availability
  • XPLOSENS 

    Improvised Explosive Compounds Detector

  • Item # 34CT56
  • Mfr. Model # 1003
Improvised Explosive Compounds Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT56
Mfr. Model # 1003
UNSPSC #46151605
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Improvised Explosive Compounds Detector
Description/Special Features Nanometric Reagent to Test Suspicious Items for Chlorate, Sprengel Based Explosives, Strong Oxidizers
Number of Tests 100+
Operating Temp. Range 0 Degrees to 50 Degrees C
Form Reagent
Length 2-3/4"
Width 1/16"
Shelf Life 12 mo.
* This product's country of origin is subject to change