Check Availability
  • XPLOSENS 

    Explosives Detection Test Strips

  • Item # 34CT59
  • Mfr. Model # 1002
Explosives Detection Test Strips
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CT59
Mfr. Model # 1002
UNSPSC #46151605
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Explosives Detection Test Strips
Description/Special Features Test Strips Used to Detect Ingredients In Suspect Liquids, Such As Hydrogen Peroxides or Chlorates, That Can Be Used for Manufacturing Explosives
Number of Tests 100
Operating Temp. Range 0 Degrees to 50 Degrees C
Form Test Strips
Length 2-1/2"
Width 1/4"
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In