Check Availability
  • XPLORO 

    Insulated Vest,Mens,2X,Black

  • Item # 35YP87
  • Mfr. Model # 5705-RXL2B
Insulated Vest,Mens,2X,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YP87
Mfr. Model # 5705-RXL2B
UNSPSC #46181507
Shipping Weight 1.35 lbs
Country of Origin China *
Item Insulated Vest
Size 2X
Color Black
Fits Chest Size 50" to 52"
Material Nylon
Gender Men's
Length 29"
Pockets 4
Closure Type Zipper and Snap
Lining Material Nylon Taffeta
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms