Check Availability
  • XLERATOR 

    Zinc Diecast, Integral Nozzle Automatic Hand Dryer, 115 Voltage

  • Item # 2KJJ9
  • Mfr. Model # XL-W
Zinc Diecast, Integral Nozzle Automatic Hand Dryer, 115 Voltage Hand Dryer, Integral,Zinc Diecast Hand Dryer, Integral,Zinc Diecast Hand Dryer, Integral,Zinc Diecast
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed hand dryer is designed to completely dry hands in 10 seconds, while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 2KJJ9
Mfr. Model # XL-W
UNSPSC #47131707
Catalog Page 1493
Shipping Weight 15.95 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Integral
Cover Material Zinc Diecast
Dryer Activation Automatic
Color White
Dry Time 10 sec.
Voltage 115
Amps 12.5
ADA Compliant No
Finish Powder Coated
Air Flow Rate 16,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-11/16"
Width 5 yr.
Watts 1500
Sound Level dB 9
Standards UL, CUL, CSA, CE
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms