Check Availability
Steel, Integral Nozzle Automatic Hand Dryer, 115 Voltage Hand Dryer, Integral,Steel Hand Dryer, Integral,Steel Hand Dryer, Integral,Steel Hand Dryer, Integral,Steel
  • XLERATOR 

    Steel, Integral Nozzle Automatic Hand Dryer, 115 Voltage

  • Item # 3DYH3
  • Mfr. Model # XL-SB
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 3DYH3
Mfr. Model # XL-SB
UNSPSC #47131707
Catalog Page 1493
Shipping Weight 15.25 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Integral
Cover Material Steel
Dryer Activation Automatic
Color Stainless Steel
Dry Time 10 sec.
Voltage 115
Amps 12.5
ADA Compliant No
Finish Brushed Stainless Steel
Air Flow Rate 16,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-11/16"
Width 16-3/8"
Watts 1500
Sound Level dB 9
Standards UL, CUL, CSA
Green Environmental Attribute RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms