Check Availability
  • XLERATOR 

    Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 277 Voltage

  • Item # 20KE05
  • Mfr. Model # XL-SBH-1.1N-277V
Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 277 Voltage Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 20KE05
Mfr. Model # XL-SBH-1.1N-277V
UNSPSC #47131707
Shipping Weight 14.7 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Fixed
Cover Material Stainless Steel
Dryer Activation Automatic
Color Silver
Dry Time 15 sec.
Voltage 277
Amps 5.5
ADA Compliant No
Finish Stainless Steel
Air Flow Rate 19,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-6/16"
Width 11-3/4"
Watts 1500
Sound Level dB 78
Standards ADA Compliant, cULus, Made In USA Certified
Includes Cover Removal Tool, HEPA Filter
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms