Check Availability
  • XLERATOR 

    Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 220 Voltage

  • Item # 20KE04
  • Mfr. Model # XL-SBH-1.1N-220V
Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 220 Voltage Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed hand dryer is designed to completely dry hands in 13 seconds, while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 20KE04
Mfr. Model # XL-SBH-1.1N-220V
UNSPSC #47131707
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Fixed
Cover Material Stainless Steel
Dryer Activation Automatic
Color Silver
Dry Time 15 sec.
Voltage 220
Amps 6.5
ADA Compliant No
Finish Stainless Steel
Air Flow Rate 19,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-6/16"
Width 11-3/4"
Watts 1500
Sound Level dB 78
Standards ADA Compliant, cULus, Made In USA Certified
Includes Cover Removal Tool, HEPA Filter
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms