Check Availability
Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 208 Voltage Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel Hand Dryer, Fixed,Stainless Steel
  • XLERATOR 

    Stainless Steel, Fixed Nozzle Automatic Hand Dryer, 208 Voltage

  • Item # 20KE03
  • Mfr. Model # XL-SBH-1.1N-208V
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 20KE03
Mfr. Model # XL-SBH-1.1N-208V
UNSPSC #47131707
Shipping Weight 14.63 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Fixed
Cover Material Stainless Steel
Dryer Activation Automatic
Color Stainless Steel
Dry Time 15 sec.
Voltage 208
Amps 7
ADA Compliant No
Finish Stainless Steel
Air Flow Rate 19,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-6/16"
Width 11-3/4"
Watts 1500
Sound Level dB 78
Standards ADA Compliant, cULus, Made In USA Certified
Includes Cover Removal Tool, HEPA Filter
Green Environmental Attribute RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms