Check Availability
  • XLERATOR 

    BMC, Fixed Nozzle Automatic Hand Dryer, 277 Voltage

  • Item # 20KD80
  • Mfr. Model # XL-BWH-1.1N-277V
BMC, Fixed Nozzle Automatic Hand Dryer, 277 Voltage Hand Dryer, Fixed,BMC Hand Dryer, Fixed,BMC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 20KD80
Mfr. Model # XL-BWH-1.1N-277V
UNSPSC #47131707
Shipping Weight 14.4 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Fixed
Cover Material BMC
Dryer Activation Automatic
Color White
Dry Time 15 sec.
Voltage 277
Amps 5.5
ADA Compliant No
Finish BMC
Air Flow Rate 19,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-6/16"
Width 11-3/4"
Watts 1500
Sound Level dB 78
Standards ADA Compliant, cULus, Made In USA Certified
Includes Cover Removal Tool
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms