Check Availability
  • XLERATOR 

    BMC, Fixed Nozzle Automatic Hand Dryer, 208 Voltage

  • Item # 20KD78
  • Mfr. Model # XL-BWH-1.1N-208V
BMC, Fixed Nozzle Automatic Hand Dryer, 208 Voltage Hand Dryer, Fixed,BMC Hand Dryer, Fixed,BMC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.
Show More Close
 

Technical Specifications

Item # 20KD78
Mfr. Model # XL-BWH-1.1N-208V
UNSPSC #47131707
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Hand Dryer
Nozzle Fixed
Cover Material BMC
Dryer Activation Automatic
Color White
Dry Time 15 sec.
Voltage 208
Amps 7
ADA Compliant No
Finish BMC
Air Flow Rate 19,000 LFM
Max. Air Temp. 135 Degrees F
Mounting Wall
Height 12-11/16"
Depth 6-6/16"
Width 11-3/4"
Watts 1500
Sound Level dB 78
Standards ADA Compliant, cULus, Made In USA Certified
Includes Cover Removal Tool
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms