Check Availability
  • Safety Glasses
  • XENON 

    Xenon Uncoated Safety Glasses , Clear Lens Color

  • Item # 13D087
  • Mfr. Model # SG-14C
Xenon  Uncoated Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elvex Xenon safety glasses represent a design so lightweight that it is easy to forget that you have them on (weight is only 0.8 oz, or 22 grams). Xenon fits smaller faces and female faces very well. Since this design also is quite stylish and comfortable, we know that we have a winner on our hands. In addition to its good looks, Xenon offers a soft rubber nose bridge and colorful rubber inserts on the temples for comfort and a secure grip.
Show More Close
 

Technical Specifications

Item # 13D087
Mfr. Model # SG-14C
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Xenon(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Uncoated
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black with Red Accents
Temple Style Nonadjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010 (Z87+), CE EN-166
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In