Check Availability
  • XCELITE 

    Straight Tinners Snip, 5", 16 Mild

  • Item # 24AC85
  • Mfr. Model # S475NJS
Straight Tinners Snip, 5", 16 Mild
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AC85
Mfr. Model # S475NJS
UNSPSC #27111519
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 5"
Overall Length 5"
Cutting Length 3/4"
Handle Color Green
Metal Gauge 16 Mild
Cutting Edge Nonserrated
Safety Latch No
Handle Design Cushion Grip
Material Forged Steel
Features Tapered Head Diagonal Cutter. Flush Cutting. Used for Cutting Component Leads
* This product's country of origin is subject to change

Compliance and Restrictions