Check Availability
  • X3 CLEAN 

    0.27 oz. Hand Sanitizer Pump Bottle, None, 1 EA

  • Item # 3VDF2
  • Mfr. Model # 10020
0.27 oz. Hand Sanitizer Pump Bottle, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 3VDF2
Mfr. Model # 10020
UNSPSC #53131626
Shipping Weight 0.04 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 0.27 oz.
Hygiene Properties None
Formula Non-Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.