Check Availability
  • Paint Roller Covers
  • WOOSTER 

    Mini Paint Rollers, Woven Fabric Cover Material, 4" Length, 1/2" Nap

  • Item # 43AD60
  • Mfr. Model # FR112-4
Mini Paint Rollers, Woven Fabric Cover Material, 4" Length, 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43AD60
Mfr. Model # FR112-4
UNSPSC #31211917
Shipping Weight 0.03 lbs
Country of Origin China *
Item Mini Paint Rollers
Length 4"
Nap 1/2"
Cover Material Woven Fabric
Core Material PVC
Paint Type All Paints, Enamels
Surfaces Semi-Rough
For Use With Rod Style Mini Frame
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.