Check Availability
  • WIDIA 

    Taper Length Drill Bit, Fractional Inch, 1/2", 0.5000, 132°, Solid Carbide, TiAlN

  • Item # 431A96
  • Mfr. Model # TDS503A12700
Taper Length Drill Bit,  Fractional Inch,  1/2",  0.5000,  132°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 431A96
Mfr. Model # TDS503A12700
UNSPSC #27112801
Shipping Weight 0.47 lbs
Country of Origin Germany *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/2"
Decimal Equivalent 0.5000
Drill Bit Point Angle 132 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Helical
Overall Length 6.102"
Flute Length 4.252"
Coolant Fed Coolant Through
Grade WU25PD
Cutting Direction Right Hand
Shank Dia. 0.551"
Point Type Conical
List Number TDS503
Standards DIN 6537
Application For Metalworking
Number of Flutes 2
Sizes Included 1/2"
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms