Check Availability
  • WIDIA 

    Taper Length Drill Bit, Metric, 10.20mm, 0.4016, 132°, Solid Carbide, TiAlN

  • Item # 431A84
  • Mfr. Model # TDS503A10200
Taper Length Drill Bit,  Metric,  10.20mm,  0.4016,  132°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 431A84
Mfr. Model # TDS503A10200
UNSPSC #27112801
Shipping Weight 0.295 lbs
Country of Origin Germany *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 10.20mm
Decimal Equivalent 0.4016
Drill Bit Point Angle 132 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Helical
Overall Length 141.00mm
Flute Length 94.00mm
Coolant Fed Coolant Through
Grade WU25PD
Cutting Direction Right Hand
Shank Dia. 12.00mm
Point Type Conical
List Number TDS503
Standards DIN 6537
Application For Metalworking
Number of Flutes 2
Sizes Included 10.20mm
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms