Check Availability
  • Square End Mills
  • WIDIA RUBIG 

    Square End Mill, Grade K30F-TICN, List Number 23001/23002, Square End Mill Style

  • Item # 430C50
  • Mfr. Model # 323002-000100
Square End Mill,  Grade K30F-TICN,  List Number 23001/23002,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C50
Mfr. Model # 323002-000100
UNSPSC #23172005
Shipping Weight 0.183 lbs
Country of Origin USA *
Item Square End Mill
Grade K30F-TICN
List Number 23001/23002
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 13.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish TiCN
Shank Type Straight
Shank Dia. 10.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms