Check Availability
  • Ball End Mills
  • WIDIA RUBIG 

    Ball End Mill, K30F-DCHP, 423039 423038, End Mill Style Ball Nose, Carbide, Metric, 5.00mm

  • Item # 430C27
  • Mfr. Model # 423038-000050
Ball End Mill,  K30F-DCHP,  423039 423038,  End Mill Style Ball Nose,  Carbide,  Metric,  5.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C27
Mfr. Model # 423038-000050
UNSPSC #23172005
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Ball End Mill
Grade K30F-DCHP
List Number 423039 423038
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 5.00mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 8.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish TiAlN
Shank Type Weldon
Shank Dia. 6.00mm
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms