Check Availability
  • Ball End Mills
  • WIDIA RUBIG 

    Ball End Mill, K10UF-DCHP, 423034, End Mill Style Ball Nose, Carbide, Metric, 2.00mm

  • Item # 430C18
  • Mfr. Model # 423034-000020
Ball End Mill,  K10UF-DCHP,  423034,  End Mill Style Ball Nose,  Carbide,  Metric,  2.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C18
Mfr. Model # 423034-000020
UNSPSC #23172005
Shipping Weight 0.009 lbs
Country of Origin Germany *
Item Ball End Mill
Grade K10UF-DCHP
List Number 423034
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 2.00mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 3.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms