Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Egg, Cutter Dia. 12.70mm, Shank Size 8.00mm, Overall Length 73.02mm

  • Item # 430A09
  • Mfr. Model # M41374
Carbide Bur,  Shape Egg,  Cutter Dia. 12.70mm,  Shank Size 8.00mm,  Overall Length 73.02mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A09
Mfr. Model # M41374
UNSPSC #23172001
Shipping Weight 0.116 lbs
Country of Origin USA *
Item Carbide Bur
Shape Egg
Cutter Dia. 12.70mm
Shank Size 8.00mm
Overall Length 73.02mm
Length of Cut 22.23mm
Cutting Edge Type Double Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SE-05M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms