Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical Ball Nose, Cutter Dia. 1/4", Shank Size 1/4"

  • Item # 430A04
  • Mfr. Model # M40294
Carbide Bur,  Shape Cylindrical Ball Nose,  Cutter Dia. 1/4",  Shank Size 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A04
Mfr. Model # M40294
UNSPSC #23172001
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nose
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 6-5/8"
Length of Cut 5/8"
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SC-01
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms