Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Egg, Cutter Dia. 7/64", Shank Size 6.00mm, Overall Length 69.90mm

  • Item # 429Z97
  • Mfr. Model # M41377
Carbide Bur,  Shape Egg,  Cutter Dia. 7/64",  Shank Size 6.00mm,  Overall Length 69.90mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z97
Mfr. Model # M41377
UNSPSC #23172001
Shipping Weight 0.203 lbs
Country of Origin USA *
Item Carbide Bur
Shape Egg
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 69.90mm
Length of Cut 25.40mm
Cutting Edge Type Double Cut
Max. RPM 33,000
Shank Material Steel
Trade Number SE-07M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms