Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Ball, Cutter Dia. 7/64", Shank Size 6.00mm, Overall Length 54.40mm

  • Item # 429Z83
  • Mfr. Model # M41351
Carbide Bur,  Shape Ball,  Cutter Dia. 7/64",  Shank Size 6.00mm,  Overall Length 54.40mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z83
Mfr. Model # M41351
UNSPSC #23172001
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 54.40mm
Length of Cut 11.10mm
Cutting Edge Type Double Cut
Max. RPM 58,000
Shank Material Steel
Trade Number SD-04M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms