Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical End Cut, Cutter Dia. 9.50mm, Shank Size 6.00mm

  • Item # 429Z72
  • Mfr. Model # M41272
Carbide Bur,  Shape Cylindrical End Cut,  Cutter Dia. 9.50mm,  Shank Size 6.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z72
Mfr. Model # M41272
UNSPSC #23172001
Shipping Weight 0.071 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 9.50mm
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 66,000
Shank Material Steel
Trade Number SB-03M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms