Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Included Angle, Cutter Dia. 9.50mm, Shank Size 6.00mm, Overall Length 74.60mm

  • Item # 429Z58
  • Mfr. Model # M40582
Carbide Bur,  Shape Included Angle,  Cutter Dia. 9.50mm,  Shank Size 6.00mm,  Overall Length 74.60mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z58
Mfr. Model # M40582
UNSPSC #23172001
Shipping Weight 0.051 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 9.50mm
Shank Size 6.00mm
Overall Length 74.60mm
Length of Cut 27.00mm
Cutting Edge Type Single Cut
Angle 14 Degrees
Max. RPM 66,000
Shank Material Steel
Trade Number SL-03M
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms