Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical End Cut, Cutter Dia. 1/4", Shank Size 1/8"

  • Item # 429Z31
  • Mfr. Model # M41252
Carbide Bur,  Shape Cylindrical End Cut,  Cutter Dia. 1/4",  Shank Size 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z31
Mfr. Model # M41252
UNSPSC #23172001
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 1/4"
Shank Size 1/8"
Overall Length 1-7/16"
Length of Cut 3/16"
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Carbide
Trade Number SB-51
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms