Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical End Cut, Cutter Dia. 7/32", Shank Size 1/4", Overall Length 2"

  • Item # 429Z11
  • Mfr. Model # M42029
Carbide Bur,  Shape Cylindrical End Cut,  Cutter Dia. 7/32",  Shank Size 1/4",  Overall Length 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z11
Mfr. Model # M42029
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 7/32"
Shank Size 1/4"
Overall Length 2"
Length of Cut 9/32"
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Carbide
Trade Number IGT-EC
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms