Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical End Cut, Cutter Dia. 11/64", Shank Size 3/16"

  • Item # 429Z03
  • Mfr. Model # M42038
Carbide Bur,  Shape Cylindrical End Cut,  Cutter Dia. 11/64",  Shank Size 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z03
Mfr. Model # M42038
UNSPSC #23172001
Shipping Weight 0.029 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 11/64"
Shank Size 3/16"
Overall Length 50.80mm
Length of Cut 1/4"
Cutting Edge Type Double Cut
Max. RPM 80,000
Shank Material Carbide
Trade Number IGT-EC
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms